1-1/4 x 1 in. CTS Compression Ball Valve
76104Q 1-1/4 x 1 in. CTS Compression Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- End piece joint sealed with an EPDM O-ring and thread locker
- Valve rated for 300 psig water pressure, end connections not to exceed rated pipe pressure
- Blow out proof EPDM port seals
- PTFE coated brass ball
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Insert stiffeners required on all flexible plastic connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- AWWA:
- AWWA C800
- Collection:
- 76104Q
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Inlet Service Size:
- 1-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/4 in
- Pressure Class:
- 300#
- Valve Size:
- 1-1/4 in x 1 in x 1-1/4 in
- Valve Type:
- Curb Stop Valve