1-1/4 x 7-1/2 in. Arch Curb Box
1-1/4 x 7-1/2 in. Arch Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- Coating:
- Black
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Height:
- 7-1/2 in
- Product Type:
- Arch Curb Box