1-1/4 x 7-1/2 x 1-1/2 in. Minn Curb Box
1-1/4 x 7-1/2 x 1-1/2 in. Minn Curb Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 7-1/2 in
- Material:
- Cast Iron