1 in. CC x Compression Brass Ball Corp Valve

You last purchased this on
 
A.Y. McDonald

1 in. CC x Compression Brass Ball Corp Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. CC x Compression Brass Ball Corp Valve

  • Fast #
  • Part #M74701B22G
  • Item #2908249
  • Manufacturer Part #5133-163
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blow out proof EPDM port Seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • PTFE coated brass ball rotates 360 degree
  • Potable water
  • Insert stiffeners required on all flexible plastic connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
Compression
End Connections:
CC x Compression
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-10/27 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
300 psi
Pressure Class:
300#
Valve Size:
1 in
Valve Type:
Ball Corp Valve
Waterworks Application:
Water
Weight:
2.25 lb