1 in. CTS Compression Brass Curb Stop
1 in. CTS Compression Brass Curb Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI C800
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Type:
- Stop
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- NSF:
- NSF 800
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 100 psig
- Valve Type:
- Plug Valve