1 in. CTS Compression Brass Water Service Ball Curb Stop

Part #M76100WQG  |  Item #4424345  |  Manufacturer Part #5182-320

$201.10 EACH

Inlet Service Size:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Waterworks Application: Water