1 in. Male Meter Brass Straight Meter Setter
1 in. Male Meter Brass Straight Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Simply install the insetter in place of the incorrectly mounted meter and re-mount the meter in the insetter
- Convert vertically installed water meters to a horizontal application
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584, ASTM B-75
- AWWA:
- AWWA C800
- End Connection 1:
- Meter Threaded
- End Connection 2:
- Meter Threaded
- End Connection 3:
- Meter Swivel Nut
- End Connection 4:
- Meter Swivel Nut
- End Connections:
- Meter Threaded x Meter Swivel Nut
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Size 4:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper, Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- Meter
- Weight:
- 6 lb