A.Y. McDonald
1 in. Meter Polyethylene Pipe Light Weight Angle Valve
Part #M7460233G | Item #4428012 | Manufacturer Part #5133-269
Inlet Service Size:
1 inHow to get it:
Product Details
- Large wrench flats provided for proper installation
- All angle plug valves have a lock wing to lock in the closed position
- Plug valves are directional
- Angle plug valve operating head rotates 180 degree open to close
- Insert stiffeners required on all flexible plastic connections
- Potable water
Specifications
AWWA Specifications: AWWA C-800
End Connection 1: Pack Joint
End Connection 2: Meter Swivel Nut
End Connections: Pack Joint x Meter Swivel Nut
Inlet Service Size: 1 in
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 100 psig
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Outlet Meter Size: 1 in
Valve Size: 1 in
Valve Type: Angle Valve
Waterworks Application: Water
Weight: 2.5