1 in. Stainless Steel Insert Stiffener

You last purchased this on
 
A.Y. McDonald

1 in. Stainless Steel Insert Stiffener

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. Stainless Steel Insert Stiffener

  • Fast #
  • Part #M6136G
  • Item #263895
  • Manufacturer Part #4130-765
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2737
AWWA:
AWWA C-800
Fits Pipe Size:
1 in
Fitting Type:
Insert Stiffener
Length:
2-19/50 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Origin:
Domestic
Schedule Class:
SDR 9