1 in. Yoke Angle Ball Valve
1 in. Yoke Angle Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- OutletMeter Size:
- 1 in
- Waterworks Application:
- Water