A.Y. McDonald

1 x 1-1/4 in. CTS Compression Brass Union

Part #M7475822GH  |  Manufacturer Part #5130-000

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Lead Law Compliant

Specifications

End Connection 1: CTS Compression

End Connection 2: CTS Compression

End Connections: CTS Compression

Fitting Size 1: 1 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1 in x 1-1/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass