1 x 3/4 x 3/4 in. CTS Compression x Meter Lockwing Angle Ball Valve
1 x 3/4 x 3/4 in. CTS Compression x Meter Lockwing Angle Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Meter
- End Connection 3:
- Meter
- End Connections:
- Compression x Meter x Meter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Valve Size:
- 1 in x 3/4 in x 3/4 in