A.Y. McDonald

10 x 1-1/2 in. CC Brass Strap Saddle

Part #M382510J  |  Manufacturer Part #4148-036

Tap Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 10 in

Material: [Silicon Bronze, Brass]

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1-1/2 in