10 x 1 in. NPT Stainless Steel Double Strap Saddle
10 x 1 in. NPT Stainless Steel Double Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 10 in
- Material:
- Stainless Steel
- Tap Size:
- 1 in