2 in. Cast Iron 100 psig FNPT Plug Valve

You last purchased this on
 
A.Y. McDonald

10686B 2 in. Cast Iron 100 psig FNPT Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

10686B 2 in. Cast Iron 100 psig FNPT Plug Valve

  • Fast #
  • Part #M10686BK
  • Item #101101
  • Manufacturer Part #4211117
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Natural and LP gas only for use in above ground gas piping systems
  • Products sold in select areas only
  • Port opening sized to accommodate the best known stop changers
  • Tamper-resistant design prevents disassembly with normal household tools
  • Plug rotates 360°
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B16.33
ASTM:
ASTM A-126
Collection:
10686B
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Material:
Cast Iron
Pressure - Maximum:
100 psig
Recommended Valve Application:
Gas
Valve Size:
2 in
Valve Type:
Plug Valve