11-1/2 in. Frame and Cover with Right IPT Tap on Pipe
11-1/2 in. Frame and Cover with Right IPT Tap on Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Frame size 18 in and cover size 11-1/2 in
- Designed primarily for lawn and sidewalk installations
Documents
Specifications
- Fitting Size 1:
- 18 in
- Fitting Sizes:
- 18 in
- NSF Certified:
- No
- Product Type:
- Cover, Frame
- Type:
- Frame & Cover
- Waterworks Application:
- Water