11 in. Clamp Ratchet Tool
11 in. Clamp Ratchet Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ASTM:
- ASTM F-2098
- Jaw Capacity (in):
- 3/8 in - 1 in
- Length:
- 11 in
- Power Source:
- Manual
- Tool Type:
- Crimper