12 x 1-1/2 in. CC Brass Saddle

You last purchased this on
 
A.Y. McDonald

12 x 1-1/2 in. CC Brass Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

12 x 1-1/2 in. CC Brass Saddle

  • Fast #
  • Part #M380512J
  • Item #532207
  • Manufacturer Part #4128-041
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AWWA:
AWWA C-900
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
12 in
Material:
Brass
Tap Size:
1-1/2 in