15 in. 52C Frame & Cover
15 in. 52C Frame & Cover
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers
Documents
Specifications
- ASTM:
- ASTM A-48
- Coating:
- Black
- Diameter:
- 18 in
- Diameter - Inside 1:
- 15 in
- Material:
- Cast Iron
- Product Type:
- Frame and Cover