A.Y. McDonald 16 in. Black Cast Iron and Steel Curb Box with Extension Screw Style M5700SE16

A.Y. McDonald

16 in. Black Cast Iron and Steel Curb Box with Extension Screw Style

Part #M5700SE16  |  Manufacturer Part #5700SE16

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-48 Class 25, ASTM B-584 Grade 85-5-5-5, ASTM B-62]

Coating: Black

Length: 16 in

Material: [Cast Iron, Steel]

Product Type: Curb Box