18 x 24 x 1 in. Extension Ring
18 x 24 x 1 in. Extension Ring
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 18 in x 24 in
- Material:
- Cast Iron