2-1/2 in. Service Box Repair Lid

Part #M5700RLOLD  |  Item #4249885  |  Manufacturer Part #4771-030

$52.61 EACH

Fitting Sizes:

2-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-48

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4-1/2 in

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Material: Cast Iron

Pressure Class: 25#

Weight: 2.25