2 in. 2-Hole Pattern Lid

You last purchased this on
 
A.Y. McDonald

2 in. 2-Hole Pattern Lid

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. 2-Hole Pattern Lid

  • Fast #
  • Part #M5601L
  • Item #529778
  • Manufacturer Part #4511-163
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Requires Certification

Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-584, ASTM B-62
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-13/100 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
IAPMO Listed -:
No
Length:
19/20 in
Lettering:
WATER
Material:
Brass
Product Type:
Lid