A.Y. McDonald 2 in. Copper Flare Disc M6125K

2 in. Copper Flare Disc

Part #M6125K  |  Item #4926214  |  Manufacturer Part #4131-188

$9.29 EACH
(Pricing is for 2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #M6125F | Item #3108872 | Mfr. Part #4131-184

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.55 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #M6125G | Item #3108873 | Mfr. Part #4131-185

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.39 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #M6125K | Item #4926214 | Mfr. Part #4131-188

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

AWWA Specifications: AWWA C-800

Clean Bagged: No

Diameter: 3-1/2 in

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Product Type: Flare Disc

Thickness: 0.06 in