2 in. CTS Compression x MIP Brass Straight Coupling

You last purchased this on
 
A.Y. McDonald

2 in. CTS Compression x MIP Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. CTS Compression x MIP Brass Straight Coupling

  • Fast #
  • Part #M74753GNK
  • Item #4500936
  • Manufacturer Part #5192-006
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Designed and tested for cold potable water only
  • EPDM rubber gaskets are used
  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/50 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Waterworks Application:
Water