2 in. CTS Stainless Steel Insert Stiffener

You last purchased this on
 
A.Y. McDonald

2 in. CTS Stainless Steel Insert Stiffener

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. CTS Stainless Steel Insert Stiffener

  • Fast #
  • Part #M6133TK
  • Item #70568
  • Manufacturer Part #4130-763
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2737
AWWA:
AWWA C-800
Fits Pipe Size:
2 in
Fitting Type:
Insert Stiffener
Length:
2-3/8 in
Material:
Stainless Steel
Material Type:
300, Polyethylene
NSF Certified:
No
Schedule Class:
SDR 9