2 in. Flared Brass Ball Valve Curb Stop Minneapolis Pattern

Part #M76104K  |  Item #4427874  |  Manufacturer Part #5129-121

$742.56 EACH

Inlet Service Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 2 in