2 in. Flared x FNPT Brass Ball Valve Curb Stop

Part #M76102K  |  Item #4427835  |  Manufacturer Part #5129-120

$632.56 EACH

Inlet Service Size:

2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Flare

End Connection 2: FPT

End Connections: Flare x FPT

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Length: 6-41/50 in

Material: Brass

Maximum Pressure: 300 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outlet Meter Size: 2 in

Valve Size: 2 in

Valve Type: Ball Valve

Weight: 30