2 in. MNPT x Flared Brass Corporation Stop

Part #M74704K  |  Item #4427958  |  Manufacturer Part #5116-132

$509.30 EACH

Inlet Service Size:

2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ANSI Specifications: [ANSI C800, ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MNPT

End Connection 2: Flare

End Connections: MNPT x Flare

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Length: 7-77/100 in

Material: Brass

Maximum Pressure: 80 psig

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 2 in

Valve Size: 2 in

Valve Type: Plug Valve

Waterworks Application: Water

Weight: 15.88