2065S 2 in. Silent Sewage Check Valve

Part #M2065SK  |  Item #3408252  |  Manufacturer Part #4420-495

$33.80 EACH

Valve Size:

2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

Collection: 2065S

End Connection 1: Solvent Weld

End Connection 2: Solvent Weld

End Connections: Solvent Weld

Material: Plastic

Pressure Class: 20#

Valve Port Opening: Full Port

Valve Size: 2 in

Valve Type: Check Valve