1-1/2 in. Plastic Slip Backflow Preventer
2069 1-1/2 in. Plastic Slip Backflow Preventer
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Documents
Specifications
- Collection:
- 2069
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11-3/8 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pressure - Maximum:
- 20 psi
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve