3/4 in. Brass FNPT Ball Valve

You last purchased this on
 
A.Y. McDonald

3/4 in. Brass FNPT Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. Brass FNPT Ball Valve

  • Fast #
  • Part #M76101MWSHBF
  • Item #3765027
  • Manufacturer Part #5132-352
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584, ASTM B-62
End Connection 1:
FNPT
End Connection 2:
Meter Swivel Nut
End Connections:
FNPT x Meter Swivel Nut
FM Approved:
No
Fitting Type:
Stop
IAPMO Listed -:
No
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-47/50 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
3/4 in
Pressure - Maximum:
300 psig
UL Listed:
No
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve