3/4 in. CC x Compression Brass Plug Valve
3/4 in. CC x Compression Brass Plug Valve
Frequently Purchased Together
Product Details
- Plug rotates 360 degree
- Insert stiffeners required on all flexible plastic connections
- Large wrench flats provided for proper installation
- Potable water
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- CC
- End Connection 2:
- Compression
- End Connections:
- CC x Compression
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-33/50 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Valve Size:
- 3/4 in
- Valve Type:
- Plug Valve
- Waterworks Application:
- Water
- Weight:
- 1.72 lb