• Cart

DESCRIPTION

A.Y. McDonald 3/4 in. CTS Compression Brass Ball Curb Stop Lockwing

M76100WTFEF

Inlet Service Size:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connections
CTS Compression
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61

Print

  • QUANTITY

0 item(s) added to Cart Checkout Now