3/4 in. IPS Stainless Steel Insert Stiffener
3/4 in. IPS Stainless Steel Insert Stiffener
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Insert Stiffener
- Length:
- 2-19/50 in
- Material:
- Stainless Steel
- Material Type:
- 300