3/4 in. MNPT Brass Straight Coupling

You last purchased this on
 
A.Y. McDonald

3/4 in. MNPT Brass Straight Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. MNPT Brass Straight Coupling

  • Fast #
  • Part #M74753U2
  • Item #5052874
  • Manufacturer Part #5999-078
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-13/50 in
Material:
Cast Brass, Plastic, Rubber, Stainless Steel
Material Type:
301, EPDM, Noryl
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
UL Listed:
No