3/4 in. Rubber Meter Washer
18-G Series 3/4 in. Rubber Meter Washer
Frequently Purchased Together
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- 18-G Series
- Diameter - Inside 1:
- 77/100 in
- Diameter - Outside:
- 1-19/100 in
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Meter Gasket
- Thickness:
- 0.13 in