3/4 in. Meter Yoke Expander

You last purchased this on
 
A.Y. McDonald

3/4 in. Meter Yoke Expander

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. Meter Yoke Expander

  • Fast #
  • Part #M7142EHGF
  • Item #2884385
  • Manufacturer Part #5139-035
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lead-Free
  • Large wrench area provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Yoke Expander
Waterworks Application:
Potable Water