3/4 x 1 in. CTS Compression Quarter Bend
3/4 x 1 in. CTS Compression Quarter Bend
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Insert stiffeners required on all flexible plastic connections
- Potable water
- Large wrench flats provided for proper installation
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Reducing, 1/4 Bend
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Waterworks Application:
- Water