3/4 x 1 in. Flared x MNPT Reducing Brass Adapter

You last purchased this on
 
A.Y. McDonald

3/4 x 1 in. Flared x MNPT Reducing Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 x 1 in. Flared x MNPT Reducing Brass Adapter

  • Fast #
  • Part #M74753FG
  • Item #4427904
  • Manufacturer Part #5121-187
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C-800, ANSI 61, ANSI 372
ASTM:
ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
MNPT
End Connections:
Flare x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic