3/4 x 2 in. CTS Compression x Yoke Water Service Meter Connector

You last purchased this on
 
A.Y. McDonald

3/4 x 2 in. CTS Compression x Yoke Water Service Meter Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 x 2 in. CTS Compression x Yoke Water Service Meter Connector

  • Fast #
  • Part #M74779Y22F02
  • Item #5025587
  • Manufacturer Part #5139-209
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Yoke
End Connections:
Compression x Yoke
Fitting Size 1:
3/4 in
Fitting Size 2:
2 in
Fitting Sizes:
3/4 in x 2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass