3/4 x 3/4 x 5/8 in. Flare Meter Angle Valve with Drain
3/4 x 3/4 x 5/8 in. Flare Meter Angle Valve with Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- End Connection 1:
- Flare
- End Connection 2:
- Meter
- End Connection 3:
- Meter
- End Connections:
- Flare x Meter x Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 5/8 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass