3/4 x 7 in. CTS Compression Brass Water Service Meter Setter
3/4 x 7 in. CTS Compression Brass Water Service Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
- Certified to NSF/ANSI 61 (reference height restrictions) and NSF/ANSI 372
- Manufactured in compliance with ANSI/AWWA C800
- Padlock wings standard on all valves
- Lead free solder joints
- Designed to provide proper meter spacing for ease of installation
- Copper tubing made in compliance with ASTM B75 or B88, UNS C12200
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B-584, ASTM B-62, ASTM B-75
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Meter Swivel Nut
- End Connections:
- Compression x Compression x Meter Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Meter Setter, Straight
- Height:
- 7 in
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes