3/4 x 9 in. CTS Compression x Double Press Brass Water Service Meter Setter
3/4 x 9 in. CTS Compression x Double Press Brass Water Service Meter Setter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C800
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62, ASTM B-75, ASTM B-88
- AWWA:
- AWWA C-800
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Double Purpose Union Swivel
- End Connections:
- Compression x Double Purpose
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Height:
- 9 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Waterworks Application:
- Water