3/4x5/8x01 Flare Yoke Angle Valve

Part #M74642BYFE  |  Item #3792269  |  Manufacturer Part #5146-173

$88.40 EACH

Fitting Sizes:

3/4 in x 5/8 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Flare

End Connection 2: Meter Yoke

End Connections: Flare x Meter Yoke

Fitting Size 1: 3/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 3/4 in x 5/8 in

Lead Law Compliant: Yes