5 ft. Curb Box Arch Style with Rod

Part #M5607S  |  Item #317808  |  Manufacturer Part #4513-129

$86.45 EACH
(Pricing is for 5 ft)

Length:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM A-48 Class 25]

Length: 5 ft

Material: [Brass, Cast Iron]

Type: Curb Box

Weight: 825