6-1/2 in. Steel and Cast Iron Arch Pattern Curb Box with Rod for 1/2 in., 5/8 in., 3/4 in. and 1 in. Inverted Plug Curb Stops

You last purchased this on
 
A.Y. McDonald

5601 Series 6-1/2 in. Steel and Cast Iron Arch Pattern Curb Box with Rod for 1/2 in., 5/8 in., 3/4 in. and 1 in. Inverted Plug Curb Stops

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.Y. McDonald

5601 Series 6-1/2 in. Steel and Cast Iron Arch Pattern Curb Box with Rod for 1/2 in., 5/8 in., 3/4 in. and 1 in. Inverted Plug Curb Stops

  • Fast #
  • Part #M5601V
  • Item #4834238
  • Manufacturer Part #4513-108
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM A-48
Brand Model Compatibility:
1/2 in, 5/8 in, 3/4 in and 1 in Inverted Plug Curb Stops
Collection:
5601 Series
Color Finish Name:
Black
Diameter:
1 in
Length:
6-1/2 in
Material:
Steel, Cast Iron