1 x 9 in. Cast Iron Curb Box Repair Coupling
5601 TRS Series 1 x 9 in. Cast Iron Curb Box Repair Coupling
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48
- Collection:
- 5601 TRS Series
- Color Finish Name:
- Black
- Diameter:
- 1 in
- Length:
- 9 in
- Material:
- Cast Iron