1-1/2 x 7 x 1-1/2 in. Steel and Cast Iron Minneapolis Pattern Curb Box for 1/2 in., 5/8 in. and 3/4 in. Inverted Plug Type Curb Stops
5622 Series 1-1/2 x 7 x 1-1/2 in. Steel and Cast Iron Minneapolis Pattern Curb Box for 1/2 in., 5/8 in. and 3/4 in. Inverted Plug Type Curb Stops
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM B-584, ASTM A-48
- Brand Model Compatibility:
- 1/2 in, 5/8 in and 3/4 in Inverted Plug Type Curb Stops
- Collection:
- 5622 Series
- Color Finish Name:
- Black
- Diameter:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Length:
- 7 in
- Material:
- Steel, Cast Iron