5/8 in. Meter Double Purpose M-Style Insetter
5/8 in. Meter Double Purpose M-Style Insetter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL"
- Certified to NSF/ANSI 61 and NSF/ANSI 372
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Lead free solder joints
- Designed to provide proper meter spacing for ease of installation
- Copper tubing made in compliance with ASTM B75 or B88, UNS C12200 (latest revision)
- Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNSC83600 -85-5-5-5 (latest revision)
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Double Purpose
- End Connection 2:
- Double Purpose
- End Connections:
- Double Purpose
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Setter, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Brass